- Salt and Pepper Color
- Large Glove Size
- Latex Coating
description
- Ideal for handling and cleanup of medium to heavy abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Double-Dipped Latex MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Coating | Latex |
| Coating Coverage | Palm & Fingers |
| Glove Size | Large |
| Cuff | Knit Wrist |
| Coating Color | Black |
| Color | Salt and Pepper |
| Gauge | 13 |
| CRH | 7:3 |
| Weight | 0.09 LB |
| EAN or UPC | 616314131028 |

