- Black Color
- 2X-Large Glove Size
- PVC Coating
description
- Ideal for electronics, glass cutting, sheet metal handling, general duty, parts assembly and sharp small parts handling.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
- PVC coating provides an enhanced grip with extra cut and abrasion resistance
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Color | Black |
| CRH | 6:1 |
| Gauge | 13 |
| Coating Coverage | Palm & Fingers |
| Cuff | Knit Wrist |
| Coating | PVC |
| Coating Color | Black |
| Glove Size | 2X-Large |
| Weight | 2.57 LB |
| EAN or UPC | 616314209499 |

