- Gray Color
- X-Large Glove Size
- Polyurethane Coating
description
- Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Glove Size | X-Large |
| Coating | Polyurethane |
| Color | Gray |
| Coating Coverage | Palm & Fingers |
| Cuff | Knit Wrist |
| CRH | 1:6 |
| Coating Color | Gray |
| Gauge | 13 |
| Weight | 1.76 LB |
| EAN or UPC | 616314259159 |

