- Hi-Vis Yellow Color
- Medium Glove Size
- Polyurethane Coating
description
- Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Hi-Vis coloring makes this product very easy to see
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Coating Color | Hi-Vis Yellow |
| Glove Size | Medium |
| Color | Hi-Vis Yellow |
| Coating | Polyurethane |
| CRH | 6:1 |
| Gauge | 13 |
| Cuff | Knit Wrist |
| Coating Coverage | Palm & Fingers |
| Weight | 1.54 LB |
| EAN or UPC | 616314214523 |

