- Burgundy Color
- Large Glove Size
- NeoFoam Coating
description
- Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
features
- Seamless construction offers increased comfort and breathability
- PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
- NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Meets EN 1149 for protective clothing electrostatic properties
| CRH | 6:1 |
| Gauge | 18 |
| Coating | NeoFoam |
| Color | Burgundy |
| Glove Size | Large |
| Coating Coverage | Palm & Fingers |
| Coating Color | Black |
| Cuff | Knit Wrist |
| Weight | 1.28 LB |
| EAN or UPC | 616314249914 |

