- Hi-Vis Yellow Color
- X-Large Glove Size
- Nitrile Coating
description
- Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Double-Dipped Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Gauge | 13 |
| Coating | Nitrile |
| Coating Color | Black |
| Coating Coverage | Palm & Fingers |
| Color | Hi-Vis Yellow |
| Cuff | Knit Wrist |
| Glove Size | X-Large |
| CRH | 2:4 |
| Weight | 2.75 LB |
| EAN or UPC | 616314168499 |

