- Blue Color
- Small Glove Size
- Nitrile Coating
description
- The G-Tek® brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and MRO applications. As a comprehensive line of hand protection, G-Tek® encompasses several technology platforms to meet the various needs of the market. Each cut-resistant glove is tested to both ANSI and EN standards, and test scores are readily available on each product’s webpage.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Double-Dipped Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Compliant with FDA Part 177 - Indirect food activities: Polymers. Subpart C - Substances for use only as components of articles intended for repeated use. Sec. 177.2600
| Coating Coverage | Palm & Fingers |
| ANSI Cut 9 | A2 |
| Coating Color | Black |
| EN 388 T | 4 |
| Coating | Nitrile |
| EN 388 A | 4 |
| EN 388 I | X |
| ANSI Method | TDM |
| Cuff | Knit Wrist |
| Glove Size | Small |
| EN 388 | 4342 |
| EN 388 P | 2 |
| EN 388 C | 3 |
| Color2 | Blue |
| Gauge | 13 |
| CRH | 2:4 |
| EN 388 2016 | 4342BX |
| Color | Blue |
| EN 388 N | B |
| ANSI Cut | 2 |
| Weight | 0.07 LB |
| EAN or UPC | 616314130649 |

