- Hi-Vis Yellow Color
- 2X-Large Glove Size
- Nitrile Coating
description
- Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Hi-Vis coloring makes this product very easy to see
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- Silicone free
- Complies with FDA food handling requirements 21 CFR, Part 177
| Color | Hi-Vis Yellow |
| Glove Size | 2X-Large |
| Coating Color | Gray |
| Silicone Free | Yes |
| CRH | 1:4 |
| Coating Coverage | Palm & Fingers |
| Gauge | 15 |
| Coating | Nitrile |
| Cuff | Knit Wrist |
| Weight | 2.02 LB |
| EAN or UPC | 616314215513 |

