- Blue Color
- Small Glove Size
- NeoFoam Coating
description
- Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
features
- Seamless construction offers increased comfort and breathability
- PolyKor™ blended shell with X7™ technology is super light-weight and thin, offering exceptional cut resistance and durability in a thin liner configuration
- NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Coating | NeoFoam |
| CRH | 1:5 |
| Cuff | Knit Wrist |
| Glove Size | Small |
| Color | Blue |
| Gauge | 18 |
| Coating Coverage | Palm & Fingers |
| Coating Color | Blue |
| Weight | 1.1 LB |
| EAN or UPC | 616314247774 |

