- Blue Color
- 2X-Small Glove Size
- Polyurethane Coating
description
- Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
features
- Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit wrist helps prevent dirt and debris from entering the glove
- Tri-folded and packaged for vending
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
| Coating Color | Blue |
| Glove Size | 2X-Small |
| Cuff | Knit Wrist |
| Gauge | 18 |
| CRH | 1:3 |
| Color | Blue |
| Coating | Polyurethane |
| Coating Coverage | Palm & Fingers |
| Weight | 0.07 LB |
| EAN or UPC | 616314221828 |

