- Salt and Pepper Color
- X-Large Glove Size
- Polyurethane Coating
description
- The G-Tek® brand is applied to seamless knit coated gloves used for various cut protection and general purpose applications for various industrial, construction and MRO applications. As a comprehensive line of hand protection, G-Tek® encompasses several technology platforms to meet the various needs of the market. Each cut-resistant glove is tested to both ANSI and EN standards, and test scores are readily available on each product’s webpage.
applications
- Electronics
- Glass cutting
- Sheet metal handling
- General duty
- Parts assembly
- Sharp small parts handling
features
- Seamless construction offers increased comfort and breathability
- PolyKor® blended shell is lightweight and provides excellent dexterity, tactile sensitivity, and cut resistance
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Washable, resistant to chemicals, water, and ultraviolet light
- This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (16-150V)
| EN 388 I | X |
| Color2 | Salt & Pepper |
| Coating | Polyurethane |
| EN 388 P | 2 |
| EN 388 2016 | 4342BX |
| ANSI Cut 9 | A2 |
| Glove Size | X-Large |
| Gauge | 13 |
| Cuff | Knit Wrist |
| Coating Coverage | Palm & Fingers |
| Coating Color | Gray |
| EN 388 T | 4 |
| EN 388 N | B |
| EN 388 C | 3 |
| CRH | 2:5 |
| Color | Salt and Pepper |
| EN 388 A | 4 |
| EN 388 | 4342 |
| ANSI Cut | 2 |
| ANSI Method | TDM |
| Weight | 2.05 LB |
| EAN or UPC | 616314168307 |

