Skip to content Skip to navigation menu
Black Contour Cuff 8 Glove Size General Purpose Gloves

158-3-18/8

Black Contour Cuff 8 Glove Size General Purpose Gloves
Item #114975498
  • 8 Glove Size
Black Contour Cuff 8 Glove Size General Purpose Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 Glove Size

description

  • Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.

features

  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Contour cuff for increased mobility and comfort on the job
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
Cuff Contour
Electrical Class 3
Silicone Free Yes
Glove Size 8
Color2 Black
ASTM D120 1
Color Black
Weight 2.45 LB
EAN or UPC 616314132506
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison