- 8 Glove Size
description
- Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.
features
- Contoured shape reduces hand fatigue
- Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
- Silicone free
- Individually numbered for traceability and stamped with factory manufacturing date
- Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
| Electrical Class | 3 |
| Color2 | Black |
| Color | Black |
| Silicone Free | Yes |
| Glove Size | 8 |
| Cuff | Straight |
| ASTM D120 | 1 |
| Weight | 2.27 LB |
| EAN or UPC | 616314063626 |

