Skip to content Skip to navigation menu
Black Straight Cuff 12 Glove Size General Purpose Gloves

155-1-16/12

Black Straight Cuff 12 Glove Size General Purpose Gloves
Item #102376568
  • 12 Glove Size
Black Straight Cuff 12 Glove Size General Purpose Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12 Glove Size

description

  • Used exclusively for electrical purposes, such as power generation, electrical contractors, hybrid automotive repair/service, hybrid automobile manufacturing, industrial plant maintenance, utilities.

applications

  • Electrical contractors, hybrid automotive repair/service or manufacturing, industrial plant maintenance, utilities, power generation, HVAC technicians, elevator installers, transportation (primarily rail)

features

  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
Cuff Straight
Silicone Free Yes
Glove Size 12
ASTM D120 1
Electrical Class 1
Color2 Black
Color Black
Weight 2.27 LB
EAN or UPC 616314066634
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison