Skip to content Skip to navigation menu
Novax 14" Glove Kit

150-SK-2/7

Novax 14" Glove Kit
Item #102377858
  • Novax 14-inch Glove Kit 
  • Class 2
  • 14" Long
  • Size 7
Novax 14" Glove Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Novax 14-inch Glove Kit 
  • Class 2
  • 14" Long
  • Size 7

applications

  • Ideal for electrical contractors, hybrid automotive repair/service or manufacturing, industrial plant maintenance, utilities, power generation, HVAC technicians, elevator installers, transportation (primarily rail)

features

  • Includes rubber insulating gloves, leather protectors and storage bag
  • Available sizes 7 - 12
Color Natural, Black
Material Natural Rubber, Cowhide Leather
Length 14 in
Manufacturer Name PIP
Glove Size 7
Type ESP Kit
Class 2
Weight 0.0 LB
EAN or UPC 616314065323
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison