- Novax 14-inch Glove Kit
- Class 1
- 14" Long
- Size 10
applications
- Ideal for electrical contractors, hybrid automotive repair/service or manufacturing, industrial plant maintenance, utilities, power generation, HVAC technicians, elevator installers, transportation (primarily rail)
features
- Includes rubber insulating gloves, leather protectors and storage bag
- Available sizes 7 - 12
| Type | ESP Kit |
| Glove Size | 10 |
| Length | 14 in |
| Class | 1 |
| Material | Natural Rubber, Cowhide Leather |
| Manufacturer Name | PIP |
| Color | Natural, Black |
| Weight | 2.6 LB |

