- Tan Color
- Large Glove Size
- NeoFoam Coating
description
- Ideal for handling, assembly, and sorting of small to medium parts and materials, shipping, receiving, and packaging, and for maintenance and repair operations.
features
- Suprene™ fiber shell is 100 times stronger than steel and is amongst the highest performing fibers in cut and tear resistance
- Seamless knit construction provides comfort without sacrificing dexterity
- NeoFoam® offers an incredibly secure grip in dry conditions, a versatile and flexible coating that provides breathability and a high degree of dexterity, ideal for handling and the assembly of parts
- Touchscreen compatible to allow the user to operate a touch screen phone or device without removing gloves
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Silicone free
| Color | Tan |
| CRH | 7:4 |
| Silicone Free | Yes |
| Glove Size | Large |
| Coating | NeoFoam |
| Coating Color | Black |
| Gauge | 13 |
| Cuff | Knit Wrist |
| Coating Coverage | Palm & Fingers |
| Weight | 2.09 LB |
| EAN or UPC | 616314219252 |

