- Tan Color
- Large Glove Size
- Polyurethane Coating
description
- Ideal for handling, assembly, sorting of small to medium parts and materials, shipping, receiving packaging and MRO applications.
features
- Suprene™ fiber shell is 100 times stronger than steel and is amongst the highest performing fibers in cut and tear resistance
- Seamless knit construction provides comfort without sacrificing dexterity
- Polyurethane coatings take on the surface properties of the glove liner providing a tactile grip in dry and slightly oily conditions, ideal for applications that require dexterity for precise handling
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Coating Color | Black |
| CRH | 1:7 |
| Color | Tan |
| Gauge | 13 |
| Glove Size | Large |
| Coating Coverage | Palm & Fingers |
| Cuff | Knit Wrist |
| Coating | Polyurethane |
| Weight | 1.94 LB |
| EAN or UPC | 616314219313 |

