- Black
- 24 in Size
description
- Offers arm cut protection for applications such as sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, pulp and paper processing and food processing. Not to be used around open flame or in heat applications.Smart-Fit® technology provides workers of all arm sizes to wear the same size sleeve and enjoy comfortable, form-fitting all-day protection. Proprietary PIP knitting technology allows for Lycra-free sleeves that are unrivaled in stretch and elasticity.
features
- Proprietary Pritex™ blend with antimicrobial fibers provides exceptional comfort and will not cause skin irritation
- Smart-Fit® technology raises the standards for performance knit sleeves offering a unique stretch and recovery to increase overall performance and value compared to traditional rib knits
- Excellent abrasion and fatigue resistance
- Silicone and latex free
- Superior washabilityâ€"can be washed repeatedly in chlorine bleach and caustic detergents
- Meets FDA & USDA food handling requirements
- Features a Patented ANSI Standard 51 Conformant approved antimicrobial fiber that is FDA & EPA approved for food contact
- Antimicrobial fiber has been shown to inhibit the growth of microorganisms such as bacteria and mold that come in contact with the fiber up to 99.9%
- Antimicrobial properties will not wash out of the fiber and will last the life of the sleeve
| CRH | 5:2 |
| Silicone Free | Yes |
| Standard | ANSI Method TDM, ANSI Cut 2, ANSI Cut 9 A2 |
| Color | Black |
| Weight | 0.11 LB |
| EAN or UPC | 616314207433 |

