- Tan Color
- Large Glove Size
- Nitrile Coating
description
- Ideal for handling and assembly of medium to large parts and materials, metal fabrication, parts cleaning, mechanical equipment maintenance and repair, and medium to heavy fastening and anchoring.
features
- Suprene™ fiber shell is 100 times stronger than steel and is amongst the highest performing fibers in cut and tear resistance
- Seamless knit construction provides comfort without sacrificing dexterity
- Nitrile MicroSurface coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
| Coating Coverage | Palm & Fingers |
| Coating | Nitrile |
| Gauge | 13 |
| Color | Tan |
| CRH | 8:5 |
| Cuff | Knit Wrist |
| Glove Size | Large |
| Coating Color | Black |
| Weight | 2.38 LB |
| EAN or UPC | 616314219139 |

