- Black Color
- X-Large Glove Size
- Uncoated
description
- Ideal for automotive manufacturing, metal fabrication, painting, canning, recycling, assembly, glass handling, paper and pulp processing, food processing and metal stamping.
features
- The proprietary PolyKor® blend provides exceptional cut resistance and overall performance
- Seamless construction offers increased comfort and breathability
- Superior abrasion resistance more than 3 times greater than traditional para-aramid blend gloves for lower cost per use
- Excellent cut resistance up to two times better compared with traditional para-aramid or UHMPE gloves.
- Exceptional comfort and fit
- Can be washed in warm water with detergents and bleach to remove dirt, odor, grease, oil, and bacteria without degradation, shrinkage or stiffening
- Retains its performance after multiple washings
- 100% silicone free so it can be used in applications requiring a silicone free environment
- Color coded hems for easy size identification
| Color | Black |
| CRH | 2:6 |
| Silicone Free | Yes |
| Gauge | 7 |
| Coating | Uncoated |
| Glove Size | X-Large |
| Cuff | Knit Wrist |
| Weight | 2.83 LB |
| EAN or UPC | 616314203046 |

