- Salt and Pepper Color
- Small Glove Size
- PVC Coating
description
- Medium Weight. Used in glass handling, canning and bottling, sheet metal handling, recycling, automotive and food processing applications.
features
- PolyKor® engineered yarns offer exceptional cut and slash resistance
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
- Ambidextrous design allows replacing one glove at a time, rather than pairs
- 100% silicone-free so it can be used in applications requiring a silicone-free environment
- Superior washability, can be washed repeatedly and will retain its performance after multiple washings
- Color coded hems for easy size identification
| Glove Size | Small |
| Coating Coverage | Double-Sided |
| CRH | 4:8 |
| Color | Salt and Pepper |
| Coating | PVC |
| Gauge | 7 |
| Silicone Free | Yes |
| Coating Color | Gray |
| Cuff | Knit Wrist |
| Weight | 2.33 LB |
| EAN or UPC | 616314212659 |

