- Mens Glove Size
description
- Used for formal occasions by police, firemen, waiters, marching bands, military and pallbearers.
applications
- Use for formal occasions by police, firemen, waiters, marching bands, military and pallbearers
features
- Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
- Three lines of raised stitching on back
- Snap cuff closure for better fit
| Glove Size | Mens |
| Palm | Standard |
| Stitching | Raised |
| Color | Black |
| Color2 | Black |
| Weight | 0.08 LB |
| EAN or UPC | 616314048593 |

