- Mens Glove Size
description
- Used for formal occasions by police, firemen, waiters, marching bands, military and pallbearers.
features
- Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
- Three lines of raised stitching on back
- Open cuff allows for easy on and off
| Color2 | White |
| Glove Size | Mens |
| Palm | Standard |
| Cuff | Open |
| Color | White |
| Stitching | Raised |
| Weight | 0.06 LB |
| EAN or UPC | 616314053689 |

