- Ladies Glove Size
description
- Used for formal occasions by police, firemen, waiters, marching bands, military and pallbearers.
features
- Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
- Three lines of raised stitching on back
- Open cuff allows for easy on and off
- Ladies' size for true fit on female hands
| Color2 | White |
| Stitching | Raised |
| Cuff | Open |
| Glove Size | Ladies |
| Color | White |
| Palm | Standard |
| Weight | 0.05 LB |
| EAN or UPC | 616314053870 |

