- Small Glove Size
description
- Used for formal occasions by police, firemen, waiters, marching bands, military and pallbearers.
applications
- Use for formal occasions by police, firemen, waiters, marching bands, military and pallbearers
features
- Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
- Three lines of raised stitching on back
- Open cuff allows for easy on and off
- Dotted palm for an enhanced grip
| Color | White |
| Palm | Plastic Dotted |
| Glove Size | Small |
| Cuff | Open |
| Color2 | White |
| Stitching | Raised |
| Weight | 0.08 LB |
| EAN or UPC | 616314053801 |

