- Medium Glove Size
description
- Used for formal occasions by police, firemen, waiters, marching bands, military and pallbearers. Also a great economical choice for waiters and caterers.
applications
- Use for formal occasions by police, firemen, waiters, marching bands, military and pallbearers
features
- Constructed in full fashion pattern with fourchettes and set-in thumbs for a tailored fit
- No raised stitching on back
- Open cuff allows for easy on and off
| Color | White |
| Palm | Standard |
| Cuff | Open |
| Color2 | White |
| Glove Size | Medium |
| Weight | 0.09 LB |
| EAN or UPC | 616314053825 |

