- 2X-Large Glove Size
description
- Ergonomic glove for use in demanding applications where specialized protection of the palm and wrist is required.
applications
- Lifting, material handling and use with pneumatic and electric tools
features
- Cotton terry cloth back for breathability
- Half-finger for greater dexterity, sensitivity and breathability
- Ergonomic design reduces hand fatigue, offers superior dexterity and durability
- Palm pad insert absorbs and dampens shock to the joints of the hand
- Hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
| Color | Hi-Vis Yellow |
| Resistance Type | Vibration/Shock Resistant |
| Task | Lifting |
| Glove Size | 2X-Large |
| Palm | Leather |
| Back | Cotton |
| Color2 | Hi-Vis Yellow |
| Weight | 0.21 LB |
| EAN or UPC | 616314016035 |

