- X-Large Glove Size
description
- Ergonomic glove for use in demanding applications where specialized protection of the palm and wrist is required.
applications
- Lifting, material handling and use with pneumatic and electric tools
features
- Half-finger for greater dexterity, sensitivity and breathability
- Cotton terry cloth back for breathability
- Hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
- Palm pad insert absorbs and dampens shock to the joints of the hand
- Ergonomic design reduces hand fatigue, offers superior dexterity and durability
| Back | Cotton |
| Resistance Type | Vibration/Shock Resistant |
| Color | Hi-Vis Yellow |
| Palm | Leather |
| Glove Size | X-Large |
| Color2 | Hi-Vis Yellow |
| Task | Lifting |
| Weight | 0.2 LB |
| EAN or UPC | 616314010255 |

