- Small Glove Size
description
- Ideal for petrochem, construction, auto repair, demo, mining, and fabrication.
features
- High performance polyethylene (HPPE) fiber shell is light-weight and provides excellent dexterity, tactile sensitivity and cut resistance
- MicroSurface nitrile-coated padded palm for enhanced wet & dry grip
- Thermoplastic rubber (TPR) molded finger, thumb and back of hand guards for maximum protection
- Reinforced leather between thumb and index finger
- Extended wrist
- Hook and loop closure for easy on/off and a secure fit
| Color | Hi-Vis Green |
| ANSI Impact | 2 |
| EN 388 I | X |
| EN 388 T | 4 |
| Coating Color | Black |
| EN 388 A | 4 |
| Task | Oil and Gas |
| EN 388 N | B |
| ANSI Method | TDM |
| EN 388 | 4343 |
| Color2 | Hi-Vis Green |
| EN 388 2016 | 4343BX |
| Glove Size | Small |
| Coating | Nitrile |
| EN 388 C | 3 |
| ANSI Cut | 2 |
| Resistance Type | Impact Resistant, Vibration/Shock Resistant, Puncture Resistant, Abrasion Resistant, Cut Resistant |
| EN 388 P | 3 |
| ANSI Cut 9 | A2 |
| Weight | 0.48 LB |
| EAN or UPC | 616314231155 |

