- Medium Glove Size
description
- Ideal for light construction, auto repair, demolition, manufacturing, fabrication, landscaping.
features
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- PVC grip on index finger and thumb for fine parts handling
- Reinforced thumb crotch for extended glove life, enhanced comfort, increased abrasion resistance and added durability in a high-wear area
- Spandex fabric back for comfort and breathability
- Elastic wrist for easy on/off
- Lycra fabric fourchettes enhance the natural contour of the glove for a better fit
- Hi-Vis coloring and reflective binding makes this product very easy to see in low-light applications
- Launderable for extended life and to reduce replacement costs
| Task | Construction and Industrial |
| Glove Size | Medium |
| Coating | PVC |
| Color2 | Hi-Vis Orange |
| Back | Spandex |
| Palm | Synthetic Leather |
| Resistance Type | Abrasion Resistant |
| Color | Hi-Vis Orange |
| Weight | 0.17 LB |
| EAN or UPC | 616314069512 |

