- X-Large Glove Size
description
- Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
applications
- Use with air impact tools for heavy or light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping
features
- Synthetic leather palm enhances grip in dry and light oil applications while providing dexterity
- PVC sandy grip on palm, thumbcrotch, upper knuckle and fingertips provides an enhanced grip and extra cut/abrasion resistance
- NeoRubber anti-vibration pads absorb and dampen shock
- Neoprene/Nylon fabric back for breathability and comfort
- Micro cotton thumb for comfort
- Reflective piping across glove back makes this product easy to see in low-light applications
- Lycra fabric binding for strength an durability
- Neoprene/Nylon wrist strap with a hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
| Glove Size | X-Large |
| Coating | PVC |
| Task | Construction and Industrial |
| Palm | Synthetic Leather |
| Cuff | Slip-on |
| Back | Neoprene |
| Color2 | Black |
| Color | Black |
| Resistance Type | Vibration/Shock Resistant |
| Weight | 0.48 LB |
| EAN or UPC | 616314069383 |

