- 2X-Large Glove Size
description
- Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
applications
- Heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping
features
- Reinforced Goatskin leather palm and back provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Split Goatskin leather fingertips for added protection
- Internal foam padded palm absorbs and dampens shock
- Thermo Plastic Rubber (TPR) molded knuckle guards for maximum protection
- Nylon spandex fabric for comfort and breathability
- Reflective knuckle tape makes this product easy to see in low-light applications
- PVC sandy grip on thumbcrotch and thumb provides an enhanced grip and extra cut/abrasion resistance
- Micro cotton thumb for comfort
- Hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
| Back | Leather |
| EN 388 T | 1 |
| Task | Construction and Industrial |
| EN 388 | 2112 |
| EN 388 I | X |
| Glove Size | 2X-Large |
| EN 388 2016 | 2112X |
| EN 388 C | 1 |
| Color2 | Brown |
| Resistance Type | Impact Resistant, Vibration/Shock Resistant |
| EN 388 P | 2 |
| Color | Brown |
| Palm | Leather |
| EN 388 A | 2 |
| Weight | 0.44 LB |
| EAN or UPC | 616314069345 |

