- Brown Color
- Small Size
description
- Ideal for heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping.
applications
- Heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping
features
- Reinforced Goatskin leather palm and back provides the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
- Kevlar® lining offers comfort, enhanced cut protection and good heat dispersion
- Internal foam padded palm absorbs and dampens shock
- Thermo Plastic Rubber (TPR) molded knuckle guards for maximum protection
- Nylon spandex fabric for comfort and breathability
- Reflective knuckle tape makes this product easy to see in low-light applications
- PVC sandy grip on thumbcrotch and thumb provides an enhanced grip and extra cut/abrasion resistance
- Micro cotton thumb for comfort
- Hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs
- Split Goatskin leather fingertips for added protection
| Glove Size | Small |
| Cuff | Slip-on |
| Back | Leather |
| Color | Brown |
| Palm | Leather |
| Manufacturer Name | Protective Industrial Products |
| Resistance Type | Impact Resistant, Vibration/Shock Resistant, Cut Resistant |
| Lining | Kevlar |
| Task | Construction and Industrial |
| Weight | 0.42 LB |
| EAN or UPC | 616314069277 |
-
Drop Ship Only


