- Thinsulate Lining, Black Synthetic Leather Palm w/ Sandy Grip, Waterproof Hipora Liner
- Extra Extra Large
- Spadex
- Nylon
- Polyurethane
applications
- Ideal for petrochemical, heavy/light construction, auto repair, demolition, manufacturing, mining, fabrication, landscaping
features
- PVC diamond grip synthetic leather palm
- Hi-viz lime foam laminated spandex fabric back
- TPR Molded knuckle & back hand guards
- Diamond grip PVC impregnated fingertips and thumb crotch reinforcements
- Foam padded knuckle protection
- Breathable airprene wrist
- Vented Lycra fabric vent
- Synthetic leather upper fourchettes
- Heavy Lycra fabric bottom fourchettes
| Color | Black, Lime Yellow |
| Usage | Heavy / Light Construction, Auto Repair, Demolition, Manufacturing, Mining, Fabrication |
| Type | Winter Riggers Glove |
| Material | Nylon, Polyurethane |
| Length | 11.800 in |
| Style | Thinsulate Lining, Black Synthetic Leather Palm w/ Sandy Grip, Waterproof Hipora Liner |
| Cuff Style | Open |
| Glove Type | All Purpose |
| Glove Size | 2X-Large |
| Weight | 48.72 LB |
| EAN or UPC | 616314092558 |

