- Large Glove Size
- 18 in Length
- PVC Material
- Interlock Liner Material
description
- Used for mining, construction, refining, petrochemicals and handling oily materials.
features
- Interlock lining dries quickly, sheds little lint and offers great dexterity
- Black color styles hide dirt
- Single dip construction
- Straight cuff adds additional length to protect the forearm from liquid run-off
| Material | PVC |
| Color | Black |
| Lining | Interlock |
| Cuff | Straight |
| Coating Color | Black |
| Length | 18 in |
| Coating Coverage | Full Hand |
| Dip | Single |
| Glove Size | Large |
| Coating | PVC |
| Weight | 2.16 LB |
| EAN or UPC | 662909108708 |

