- Large Glove Size
- 14 in Length
- PVC Material
- Interlock Liner Material
description
- Used for mining, construction, refining, petrochemicals and handling oily materials.
features
- Semi-rough finish styles provide economical enhanced wet grip and cut resistance
- Interlock lined for great dexterity, dries quickly and sheds little lint
- Black color hides dirt
- Single dip construction
- Straight cuff adds additional length to protect the forearm from liquid run-off
| Glove Size | Large |
| Material | PVC |
| Coating Color | Black |
| Length | 14 in |
| Color | Black |
| Dip | Single |
| Lining | Interlock |
| Coating Coverage | Full Hand |
| Cuff | Straight |
| Weight | 2.16 LB |
| EAN or UPC | 662909010483 |

