- Large Glove Size
- 12 in Length
- PVC Material
- Cotton Liner Material
description
- Used for mining, construction, refining, petrochemicals and handling oily materials.
features
- Foam insulation keeps hands warm and dry
- Hi-vis orange color PVC is great for visibility in warehouses and on the highway
- Single dip construction
- Gauntlet cuff adds additional length to protect the forearm from liquid run-off
| Glove Size | Large |
| Dip | Single |
| Coating Color | Orange |
| Coating Coverage | Full Hand |
| Material | PVC |
| Color | Orange |
| Length | 12 in |
| Lining | Foam |
| Cuff | Gauntlet |
| Weight | 2.16 LB |
| EAN or UPC | 662909010278 |

