- Large Glove Size
- PVC Material
- Jersey Liner Material
description
- Ideal for use in cold environments to handle grease, oils, acids, caustics and solvents
- also used in warehousing, highway construction and traffic control.
features
- Hi-Vis orange color PVC is great for visibility in warehouses and on the highway
- Liquid-proof construction
- Jersey lining is soft, warm, flexible, and stretchy
- Rubberized fabric safety cuff helps protect wrist, allows for fast removal, and water resistance
| Coating Color | Hi-Vis Orange |
| Color | Hi-Vis Orange |
| Cuff | Safety |
| Material | PVC |
| Lining | Jersey |
| Glove Size | Large |
| Coating Coverage | Full Hand |
| Weight | 0.0 LB |
| EAN or UPC | 662909020178 |

