- Large Glove Size
- 10 in Length
- PVC Material
- Jersey Liner Material
description
- Ideal for use in cold environments to handle grease, oils, acids, caustics and solvents
- also used in warehousing, highway construction and traffic control.
features
- Hi-vis orange color PVC is great for visibility in warehouses and on the highway
- Liquid-proof
- Smooth coating provides excellent wet or dry grip
- Foam insulation keeps hands warm and dry
- Knit Wrist helps prevent dirt and debris from entering the glove
| Material | PVC |
| Color | Brown |
| Coating Color | Hi-Vis Orange |
| Coating Coverage | Full Hand |
| Glove Size | Large |
| Length | 10 in |
| Lining | Foam |
| Weight | 0.0 LB |
| EAN or UPC | 662909020079 |

