- Large Glove Size
- PVC Material
- Interlock Liner Material
description
- Used for mining, construction, refining, petrochemicals and handling oily materials.
features
- Interlock lining dries quickly, sheds little lint and offers great dexterity
- Black color styles hide dirt
- Single dip construction
- Knit Wrist helps prevent dirt and debris from entering the glove
| Glove Size | Large |
| Coating Coverage | Full Hand |
| Cuff | Knit Wrist |
| Coating Color | Black |
| Material | PVC |
| Color | Natural |
| Weight | 1.49 LB |
| EAN or UPC | 662909100719 |

