Skip to content Skip to navigation menu
Black Pearl Gloves

100-9280/M

Black Pearl Gloves
Item #103902585
  • Disposable Latex, Powder Free
  • 100% Natural Latex
  • Medium
Black Pearl Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disposable Latex, Powder Free
  • 100% Natural Latex
  • Medium

features

  • Ultra smooth finish glides through hair
  • Ambidextrous and powder-free
  • 11 mil thickness
  • Washable
  • Resists finger nail punctures
Glove Size Medium
Length 12 in
Color Black
Material 100% Natural Latex
Glove Type Disposable Latex, Powder Free
Resistance Liquid
Weight 4.0 LB
EAN or UPC 616314031205
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison