Skip to content Skip to navigation menu
Black Pearl Gloves

100-9240/S

Black Pearl Gloves
Item #103863231
  • Disposable Latex, Powder Free
  • 100% Natural Latex
  • Small
Black Pearl Gloves
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Disposable Latex, Powder Free
  • 100% Natural Latex
  • Small

features

  • Ultra smooth finish glides through hair
  • Ambidextrous and powder-free
  • 11 mil thickness
  • Washable
  • Resists finger nail punctures
Glove Type Disposable Latex, Powder Free
Color Black
Resistance Liquid
Material 100% Natural Latex
Glove Size Small
Length 12 in
Weight 5.0 LB
EAN or UPC 616314031175
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison