- Small Size
- Powder Free
- Latex Material
- Natural Color
description
- Used in biotechnology and medical device manufacturing.
features
- Exceed standards required for use in class 10 and other controlled environments
- Fully textured provides a good grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Chlorinated to harden and cleanse the surface of the glove
- 100% Silicone free
| Thickness | 7 mm |
| Powder | Powder Free |
| Color | Natural |
| Coating Coverage | Palm & Fingers |
| Silicone Free | Yes |
| Material | Latex |
| Length | 12 in |
| Weight | 22.05 LB |
| EAN or UPC | 616314016387 |

