- X-Large Size
- Powder Free
- Vinyl Material
- Clear Color
description
- Used for electronics assembly, wafer manufacturing, pharmaceutical manufacturing, medical device manufacturing and general cleanroom applications.
applications
- Vinyl styles can be used in pharmaceutical and wafer manufacturing
features
- Exceed standards required for use in class 10 and other controlled environments
- Ambidextrous for quick and easy donning
- Powder-Free for clean comfort and superior tactile sensitivity
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Electrostatic Dissipative (ESD) for improved performance in electronics assembly
| Length | 10 in |
| Color | Clear |
| Material | Vinyl |
| Powder | Powder Free |
| Thickness | 5 mm |
| Weight | 19.84 LB |
| EAN or UPC | 616314002212 |

