Skip to content Skip to navigation menu
PIP10-KVS12YBH

10-KVS12YBH

Yellow Kevlar 12 in Sleeve
Item #114975995
  • Yellow/Green
  • 12 in Size
PIP10-KVS12YBH
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Yellow/Green
  • 12 in Size

description

  • Ideal for applications where cut and/or light heat protection is needed, such as glass operations, metal stamping, automotive, appliance and machinery manufacturing.

features

  • Blousy construction offers a loose fit to reduce fatigue
  • Kevlar® fiber provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
  • Knit wrist offers cut and heat resistance and prevent debris from entering the sleeve
  • Launderable for extended life and to reduce replacement costs
Standard ANSI Method TDM, ANSI Cut 4, ANSI Cut 9 A6
Color Yellow, Green
CRH 3:10
Weight 0.05 LB
EAN or UPC 616314217364
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison