- Gray
- 12 in Size
description
- Ideal for applications where cut and/or light heat protection is needed, such as glass operations, metal stamping, automotive, appliance and machinery manufacturing.
features
- Blousy construction offers a loose fit to reduce fatigue
- Kevlar® fiber provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Knit wrist offers cut and heat resistance and prevent debris from entering the sleeve
- Launderable for extended life and to reduce replacement costs
| Standard | ANSI Method TDM, ANSI Cut 4, ANSI Cut 9 A6 |
| Color | Gray |
| CRH | 3:9 |
| Weight | 0.09 LB |
| EAN or UPC | 616314217340 |

