
- Yellow
- 18 in Size
description
- Offers arm cut protection for applications that require large object handling, perfect for reach application protection. Ideal for glass operations, metal stamping, sheet metal, automotive, electrical and light heat applications.
applications
- Use for glass operations, metal stamping, sheet metal, automotive, electrical and light heat applications
features
- Seamless knit for comfort and flexibility
- Integrated thumb hole allows protection all the way to the knuckle without sacrificing dexterity
- Velcro closure on flared forearm for a secure fit
- Kevlar provides excellent cut protection and heat resistance for the wrists and arms
Color | Yellow |
Standard | EN388 2016 C, EN388 N C, ANSI Method TDM, ANSI Cut 3, ANSI Cut 9 A3 |
Weight | 0.06 LB |
EAN or UPC | 616314017049 |
