- Yellow
- 14 in Size
description
- Offers ARC/FR and cut protection. Ideal for sheet metal application and stamping, glass handling, high heat areas, electrical repair and maintenance, automotive manufacturing and plastic molding.
features
- Proprietary ACP / Kevlar® blended sleeves have a Heat Attenuation Factor (HAF) of 73%
- Offers twice the cut resistance compared with traditional Para-Aramid sleeves
- Excellent heat and flame resistance to protect the arm from heat and burn injuries
- Protection against dangerous electric ARC flashes
- Excellent cut resistance protects against minor cuts and scrapes
- Abrasion resistant & shrink resistant
- Superior comfort and fit, can be worn over clothing or directly on the arm
- Thumb hole allows protection all the way to the knuckle without sacrificing dexterity
- Kevlar knit wrist offers cut and heat resistance and prevent debris from entering the sleeve
- Washable, can be washed in soap and water and can be dry-cleaned
| HRC Level | 2 |
| CRH | 5:7 |
| Color | Yellow |
| Standard | ANSI Method TDM, ANSI Cut 4, ANSI Cut 9 A5 |
| HRC Cal | 9.5 |
| HRC Method | ATPV |
| Weight | 0.08 LB |
| EAN or UPC | 616314151460 |

