- Kevlar® Knitted Sleeves
- 26" Long
- Yellow
- Aramid
applications
- Use for glass operations, metal stamping, sheet metal, automotive, electrical and light heat applications
features
- Dupont Kevlar® brand fiber provides high tensile strength relative to its weight - up to five times stronger than steel
- Kevlar® yarn is designed to be cut-resistant
- Kevlar® will not melt, ignite or conduct electricity
- 100% Kevlar® sleeves provide excellent cut protection for the wrists and arms
- Available in single-ply for economy or double-ply for added protection
- Style 10-KS14TOLP has a leather protective patch for added heat protection
- Blousy sleeve style offers loose fit to reduce fatigue
- Cotton inner ply style (CL) offers added comfort
| Type | Assembler Sleeves |
| Resistance | Shrink |
| Size (text) | 26 in |
| Length | 26 in |
| Cuff Type | Slip-On |
| Style | Knit Wrist w/ Thumb Hole |
| Material | Aramid |
| Color | Yellow |
| Cuff Style | Knit Cuff |
| Weight | 0.18 LB |
| EAN or UPC | 616314056963 |

